Abbotsford
tabty29mx

ABB 30 inch x 0.27 inch Ty-Rap Cable Ties Nylon 6/6 Weather-Resistant (500/Pack), Black

Price $1.2414 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 500
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TY29MX

Description

The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie without Interleaving Type Standard
Length 30.34 in Width 0.273 in
Thickness 0.06 in Bundle Diameter 0.236 - 9.01 in
Locking Type Stainless Steel Barb Tensile Strength 120 lb
Material Nylon 6/6 Color Black
Temperature Rating -40 to 85 °C Standards UL Listed in File Number E49405, Military Specification, ASTM D6779
UPC 786210830681

Packages

1 - UNIT - 1 500 - UNIT = (500) 1500 - UNIT - 1500 1560 - UNIT = 156000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok