ABB 0.31x10.65 inch Thomas&Betts TY-RAP High Temperature Stainless Steel Cable Tie
Description
TY-RAPĀ® cable tie made of stainless steel. Have been designed for high-temperature applications and for use in areas of harsh, corrosive environments. Smooth edges protect both the cable insulation and the installer.
Specifications
Brand Name | ABB | Sub Brand | Ty-Rap® |
Item Name | Cable Tie | Type | Stainless Steel |
Length | 270.51 mm | Width | 7.874 mm |
Bundle Diameter | 50 mm | Locking Type | Multi-Lok |
Tensile Strength | 450 lb | Material | V4A 316 Stainless Steel |
Color | Metallic | Temperature Rating | -112 To 1000 °F |
Packaging Quantity | 50/Carton, 250/Box | Standards | UL E49405 Listed |
Application | For High-Temperature Uses and For Use in Areas of Harsh and Corrosive Environments | UPC | 786210806846 |
Packages
1 - UNIT - 1 | 50 - UNIT = (50) | 250 - UNIT = 250 | 3150 - UNIT = 31500 |