Abbotsford
tecl11500c

TECHSPAN 11.1 inch Series 50 Standard Cable Tie (100/Pack), Black

Price $0.3419 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:TECHSPAN INDUSTRIES INC
Manufacturer #:L-11500C

Description

Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 295.66mm (11.64 Inches), Width of 4.73mm (0.186 Inches), Thickness of 1.35mm (0.053 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds).

Specifications

Brand Name Techspan Item Name Cable Tie
Type Standard Length 11-1/4 in
Width 0.18 in Thickness 0.052 in
Bundle Diameter 3.062 in Locking Type Plastic Pawl
Tensile Strength 50 lb Material Nylon 6.6
Color UV Black Temperature Rating -40 to 185 °F
Packaging Quantity 100/Pack Standards UL Listed, CSA Certified, MS3367-7, RoHS Compliant
Application General-Purpose UPC 776856316625

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok