![tytt18s9m4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/485334569.jpg?preset=medium)
HELLERMANNTYTON 3.3 inch Hellermann Tyton T18S9M4 Standard Cable Tie, Natural
Description
Standard cable tie. Polyamide 6.6 (PA66) material. 18 lb tensile strength. Inside serrations providing a positive hold onto wire and cable bundles. The head design guarantees high tensile strength, as well as a low insertion force. The bent tail design allows quick and simple installations by hand. For high volume applications, tensioning tools are available to ensure consistent and safe installation. Operating temperature -40 to 85°C.
Specifications
Brand Name | Hellermanntyton | Sub Brand | Cable Ties |
Item Name | Cable Tie | Type | Standard |
Length | 3.27 in | Width | 0.09 in |
Thickness | 0.039 IN | Bundle Diameter | 0.06 in |
Tensile Strength | 18 lb | Material | Polyamide 66 |
Color | Natural | Temperature Rating | -40 to 85 °F |
Standards | UL Listed (US and Canada), UL Recognized (US and Canada), UL Listed (US and Canada), UL Recognized (US and Canada) | Application | High Volume Applications |
UPC | 089306072287 |
Packages
1000 - UNIT - (1000) |