HELLERMANNTYTON 15 1/4 inch Hellermann Tyton Cable Tie, Black
Description
HellermannTyton's polypropylene cable ties offer added resistance to most chemicals. T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Specifications
Brand Name | Hellermanntyton | Sub Brand | Cable Ties |
Item Name | Cable Tie | Type | T120R |
Length | 15.2 in | Width | 0.3 in |
Thickness | 0.07 IN | Bundle Diameter | 4.1 IN |
Tensile Strength | 60 lb | Material | Polypropylene |
Color | Black | Series/Model | T Series |
Application | High Volume Applications | UPC | 089306060086 |
Packages
500 - UNIT - (500) |