VELCRO CANADA 23 inch x 7/8 inch ONE-WRAP Reusable Pre-Cut Bundling Ties, Black
Description
VELCRO Brand ONE-WRAP precut ties come in a variety of different colors to make it easy to color-code wires, cords, and cables for construction and networking projects. Available in different sizes to handle thin wires and bulky cables. Adjustable ONE-WRAP ties are strong and reusable for indoor or outdoor use.
Specifications
Brand Name | Velcro | Sub Brand | ONE-WRAP® |
Item Name | Reusable Tie Strap | Type | Self-Mating, Multi-Purpose |
Length | 23 in | Width | 7/8 in |
Tensile Strength | 23 lb/in² | Material | Polypropylene, Nylon Backing |
Color | Black | Temperature Rating | 0 - 225 °F |
Application | For Indoor/Outdoor use |
Packages
72 - UNIT - (72) |