Abbotsford
idi47110j

IDEAL INDUSTRIES 47-110J ArmourBand™ Insulating Wrap (Jar of 100)

Inventory
Unavailable for order
Manufacturer:IDEAL
Manufacturer #:47-110J

Description

ArmourBand™ Insulating Wraps are an innovative alternative to using traditional electrical tape wraps on receptacles. They install twice as fast as tape, and can be removed without leaving behind adhesive residue.

Specifications

Brand Name Ideal Sub Brand ArmourBand™
Item Name Insulating Wrap Bundle Diameter 1.45 in
Material Silicone Color Blue
Series/Model AB-L Temperature Rating -30 to 150 °C
Environmental Conditions UL 224 5.10 Flammability Standards UL 224, CSA C22.2 No. 198.1, RoHS Compliant
UPC 783250810444

Packages

600 - UNIT - (600)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok