Abbotsford
pant50fc

PANDUIT 0.5 inch x 100 ft Polyethylene Spiral Wrap, Natural

Price $208.13 / RL
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty RL
Manufacturer:PANDUIT
Manufacturer #:T50F-C

Description

Spiral wrap, offers abrasion protection for wires, cables, hoses and tubing, .50" (12.7mm) x 100', polyethylene, natural.PRODUCT FEATURES:- Harness multiple cables into a single manageable bundle- Allows breakouts of single/multiple cables- Provides abrasion protection for wire, cables, hoses, and tubing- Reverse cut- Multiple colors allow easy identification of cable bundles- Installation tool supplied in each package- Reusable- UL File: E141152- Voltage Rating: 600 V

Specifications

Brand Name Panduit Item Name Spiral Wrap
Type Halogen Free Bundle Diameter 9.5 - 101.6 mm
Outside Diameter 12.7 mm Wall Thickness 1.52 mm
Length 100 ft Material Polyamide
Color Natural Temperature Rating -40 to 50 °C
Standards UL Listed UL94 HB Application Provides Cable and Hose Abrasion Protection
UPC 074983699865

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok