Abbotsford
pant50fc0

PANDUIT 0.50 inch x 100 ft Spiral Wrap, Black

Price $288.66 / RL
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty RL
Manufacturer:PANDUIT
Manufacturer #:T50F-C0

Description

Spiral wrap, offers abrasion protection for wires, cables, hoses and tubing, .50" (12.7mm) x 100', weather resistant polyethylene, black.FEATURES:Allows breakouts of single/multiple cables, Provides abrasion protection for wire, cables, hoses and tubing. Multiple colors allow for easy identification of cable bundles. Installation tool is supplied and the spiral wrap is reusable.

Specifications

Brand Name Panduit Item Name Spiral Wrap
Type Halogen Free Bundle Diameter 9.5 - 101.6 mm
Outside Diameter 12.7 mm Wall Thickness 1.52 mm
Length 30.5 m Material Weather Resistant Polyethylene
Color Black Pitch 12.7 mm
Temperature Rating -40 to 122 °F Standards UL Listed, UL 94 HB
Application Provides Cable and Hose Abrasion Protection UPC 074983706099

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok