×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
eripcs1

ERICO PCS1 #8-12 CADDY® Cable/Conduit to Wire Clip Support

Price $1.4794 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:PCS1

Description

ERC PCS1 CABLE SUPPORT

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Cable/Conduit To Wire Clip Cable Size 11 - 14 mm
Material Steel Type Cable/Conduit to Wire Clip
Finish Caddy Armour Coated Dimensions 2 - 4 mm
Standards cULus Listed Application Datacom and Low-Voltage, Electrical
UPC 782856502807

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok