Abbotsford
ibvci66xl

ABB 4.5 inch x 3.75 inch Steel Protector Plate

Price $1.5162 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI66-XL

Description

Steel protector plate 4-1/4 inches width x 3-3/4 inches height. Prevents cable damage without obstructing dry wall installation. A complete protector plate family to meet the requirements of CEC Rule 12-516.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Cable Protector Plate Material Steel
Color/Finish Silver Dimensions 4-1/4 in L x 4-1/4 in W x 3-3/4 in H
Type Large Standards CSA 3313
UPC 622538128492

Packages

2 - UNIT = 2 50 - UNIT = (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok