×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wrmxcp3slot36

WIREMOLD XCP3SLOT36 3ft 3-Channel Heavy Duty Cable Protector

Price $983.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:XCP3SLOT36
Documents Documents

Description

Organize and protect cords, cables, and hoses with Legrand's durable cable protectors.

Specifications

Brand Name Legrand Sub Brand Wiremold
Item Name Cable Protector Material Synthetic
Color/Finish Blue/Yellow Dimensions 38-3/4 in L x 20 in W x 3-1/2 in H
Type 3-Channel, Heavy-Duty Standards Buy American Compliant
Application For Heavy Traffic Areas, such as Construction Sites and Industrial Facilities UPC 786776194715

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok