Abbotsford
mmmrjk3

3M CANADA RJK-3 3M™ Cold Shrink Re-Jacket Kit

Price $1,079.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:RJK-3

Description

Rejacketing kit contains 3M cold shrink breakout boot, 3M cold slip rejacketing sleeves (3 four-foot lengths), provision to externally ground at breakout boot. 3M Cold slip rejacketing sleeves (3 four-foot lengths).

Specifications

Brand Name 3M Item Name Cold Shrink Phase Rejacketing Kit
Conductor Size 500-750 kcmil, 400-600 kcmil, 250-450 kcmil, 2/0 AWG - 250 kcmil Nominal Diameter 1.02 - 1.28 in
Material Polyester Series/Model RJK
Voltage Rating 5 - 28 kV Includes 3M Cold Shrink Breakout Boot, (3) 3M 4 ft Length Cold Slip Rejacketing Sleeves
Application For Converting 3/C Cable to Three 1/C Cables and Insulates, Seals and Protects Transition to Three 1/C Cables UPC 051141048012

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok