3M CANADA CPT-2-1/2 1.97in - 4.3in Cold Shrink Corrosion Protection Kit
Description
3M™ Corrosion Protection Kit is designed to provide a quick and easy method for protecting bulkhead termination connectors from the corrosive influences of wet and salt-fog installation environments. Mastic strips are provided for sealing between NPT fitting threads and the enclosure in use (junction box, cabinet, panel board, etc.).
Specifications
Brand Name | 3M | Item Name | Cold Shrink Corrosion Protection Kit |
Wire Size | 1.97 - 4.3 in | Color | Black |
Application | For Corrosion Protection | UPC | 054007430278 |
Packages
5 - UNIT - (5) |