Abbotsford
mmmec2

3M CANADA 0.63-1.18 inch 3M Cold Shrink End Cap, Black

Price $16.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:EC-2
Documents Documents

Description

The 3M™ Cold shrink EC-series end caps protects cables, pipes and other cylindrical objects from exposure to moisture, contamination, corrosion, ozone, ultra-violet radiation, physical contact and other environmental hazards.

Specifications

Brand Name 3M Item Name Cold Shrink End Cap
Shrink Ratio 2:1 Material EPDM Rubber
Color Black Series/Model EC
Outside Diameter 0.63 - 1.18 in Standards RoHS 2011/65/EU Compliant
Application For Moisture Sealing and Physical Protection For Cables, Pipes or Other Cylindrical Objects UPC 051138524456

Packages

40 - UNIT - (40)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok