Abbotsford
ftifsk01

Flextherm Repair Kit for Pro-Series Cable Heat Shrink Tube

Inventory
Unavailable for order
Manufacturer:FLEXTHERM
Manufacturer #:FSK-01

Description

Repair kit for pro series cable, Includes three small 1/8x2 inch black heat shrink tubes, Six 1/8x1-1/4 inch black heat shrink tubes, Six large 1/4x3/4 inch black heat shrink tubes, One 0.045 ohms/m 30.5 cm heating resistance, One 91.4 cm metal braid, One 30.5 cm soldering yarn.

Specifications

Brand Name Flextherm Item Name Repair Kit
For Use With Pro-Series Cable Heat Shrink Tube Includes (3) Small 3 mm x 5.1 cm Black Heat Shrink Tubes, (6) 3 mm x 3.2 cm Black Heat Shrink Tubes, (6) Large 6 mm x 1.9 cm Black Heat Shrink Tubes, (1) 0.045 ohms/m 30.5 cm Heating Resistance, (1) 91.4 cm Metal Braid, (1) 30.5 cm Soldering Wire
Application For Pro Series Floor Heating Cables UPC 698679599002

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok