Abbotsford
ils21648

ILSCO CANADA 48 inch ILSCO HSHW Heavy Heat Shrink

Price $94.6394 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ILSCO CANADA
Manufacturer #:21648

Description

Heavy wall with adhesive liner heat shrinkable tubing. 3:1 shrink ratio. Inner adhesive liner. Flame retardant. Provides a wide range of coverage when used on connectors and cable. Ensures reliability for insulating terminations and splices.

Specifications

Brand Name Ilsco Sub Brand ClearChoice
Type HSHW:HEAVY HEAT SHRINK Voltage Rating 600 V
Shrink Ratio 3:1 Color Black
Standards CSA File Number:AP-100973-1;UL Control Number:8M24;UL File Number:E158587;UL / CULUS Specification:UL 486D Listed Application Heat Shrinkable Tubing, Heavy Wall
UPC 783669420364

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok