×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mmmhdt040048a

3M CANADA 48 inch 3M Heavy-Wall Flame-Retardant Cable Sleeve HDT-0400-48A

Price $64.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:HDT-0400-48A-BK

Description

3Mâ„¢ Heat shrinkable heavy-wall cable sleeves HDT are cross-linked polyolefin. They are flame-retardant, highly split resistant and fast shrinking to provide rapid installation. The 48 inch (121.9 cm) sleeves come standard with a factory-applied adhesive/sealant. Order any of several packaging choices or look for the counter merchandiser assortment at a 3M authorized distributor and are not printed. MIL-DTL-23053/15, Class 1. Order in the size equivalent to expanded inside diameter required.

Specifications

Brand Name 3M Item Name Heat Shrink Tubing
Inner Diameter Expanded 0.4 in Inner Diameter Recovered 0.15 in
Wall Thickness Recovered 0.09 in Length 48 in
Material Polyolefin Wall Type Heavy
Shrink Ratio 3:1 Color Black
Standards AMS Standard UPC 054007406495

Packages

20 - UNIT - (20)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok