×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
idi46607

IDEAL INDUSTRIES 46-607 4' x 3/8" 8-4 AWG Thermo-Shrink® Thin-Wall Heat Shrink Disk

Price $20.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:46-607

Description

Thermo-shrink® thin-wall heat shrinkable tubing with 2:1 shrink ratio. Polyolefin material electrically insulates and protects in-line components, disconnect terminals and splices with its high strength and excellent resilience. Use to bundle wires for very flexible light-duty harnesses. Highly flame-retardant and flexible. Resistant to common fluids and solvents.

Specifications

Brand Name Ideal Sub Brand Thermo-Shrink®
Item Name Heat Shrink Tubing Type Thin-Wall
Inner Diameter Expanded 10.7 mm Inner Diameter Recovered 4.7 mm
Wall Thickness Recovered 0.56 mm Length 4 ft
Material Polyolefin Wall Type Thin
Wire Size 10 - 25 mm² Shrink Ratio 2:1
Temperature Rating -55 to 125 °C Color Black
Standards UL Approved UPC 783250466078

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok