3M 3/8 inch x 6 inch FP-301 Heat Shrink Tubing, Black
Description
3M™ Heat Shrink Thin-Wall Tubing is a heat-shrinkable, flexible polyolefin tubing that offers an outstanding balance of electrical, physical and chemical properties for a wide variety of industrial and military applications.
Specifications
Brand Name | 3M | Item Name | Heat Shrink Tubing |
Type | Flexible | Inner Diameter Expanded | 3/8 in |
Inner Diameter Recovered | 0.187 in | Wall Thickness Recovered | 0.025 in |
Length | 6 in | Material | Polyolefin |
Series | FP-301 | Voltage Rating | 600 V |
Wall Type | Thin, Single | Shrink Ratio | 2:1 |
Temperature Rating | -67 to 275°F | Shrink Temperature | 212 °F |
Tensile Strength | 2400 lb/in² | Color | Black |
Standards | CSA Certified, CSA LR38227, RoHS Compliant, UL File E-39100 Listed | Application | For Shrink-Fit Electrical Insulation Over Cable Splices and Terminations, also Used for Lightweight Wire Harness Covering, Wire Marking, Wire Bundling, Component Packaging and Fire-Resistant Covering |
UPC | 051128601273 |
Packages
10 - UNIT - (10) |