×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ilsacc20

ILSCO CANADA ACC-2/0 LUG COMPRESS #2 STR1/2IN 1H

Price $22.96 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ILSCO CANADA
Manufacturer #:ACC-2/0

Description

2/0Str. or Compression Connector. Manufactured from AL 1350. Electro-tin plated. Chamfered barrel. Dust cap. May be used for high voltage applications up to 35KV. Designed to meet utility requirements. Provides maximum conductivity and excellent crimping characteristics. Provides low contact resistance. Provides easy conductor insertion. Prevents oxides from forming. Prevents foreign materials from entering the connector. Utilizes standard CSA dies.

Specifications

Brand Name Ilsco Item Name Compression Connector Lug
Type Type 2ACC Conductor Size 2/0 AWG
Number of Holes 1 Stud Size 1/2 in
Tongue Size 1.375 in L x 0.97 in T Overall Length 3.688 in
Material Aluminum Voltage Rating 35000 V
Barrel Type Chamfered Die Code 22
Standards CSA Certified UPC 783669715040

Packages

50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok