×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tab60109tb

ABB 60109-TB Color-Keyed® Aluminum One-Hole Lug - Straight Long Barrel, Grey 29

Price $21.0932 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:60109-TB

Description

Color-Keyed® one hole lug is a compression connector for copper/aluminium conductors. Made of high-conductivity wrought copper with electro-tin plate. 3/8 inch bolt is used and the lug is used for 90 °C, 600 V to 35 kV applications.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type Long Barrel
Conductor Size 6 AWG Number of Holes 1
Stud Size 3/8 in Barrel Length Long
Color Code Gray Material Aluminum
Voltage Rating 35000 V Barrel Type Long, Straight
Peep Hole No Die Code 29
Finish Tin Plated Standards UL File Number E9809
UPC 786210601090

Packages

1 - UNIT - 1 10 - UNIT = 10 100 - UNIT = 100 2520 - UNIT = 25200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok