×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tab60144

ABB 60144 Color-Keyed® Aluminum One-Hole Lug - Straight Long Barrel, Ruby 60

Price $62.6263 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:60144

Description

COLOR-KEYED® Compression lug for aluminium/copper code conductors. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type Non-Insulated
Conductor Size 3/0 AWG Number of Holes 1
Stud Size 1/2 in Barrel Length Long
Color Code Ruby Material Aluminum
Voltage Rating 35000 V Barrel Type Long, 45° Bend
Die Code 60 Finish Tin Plated
Standards UL E9809 UPC 786210601441

Packages

1 - UNIT - 1 5 - UNIT = 5 50 - UNIT = 50 1260 - UNIT = 12600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok