Abbotsford
tab60150

ABB 60150 Color-Keyed® Aluminum One-Hole Lug - Straight Long Barrel, White 66H

Price $71.7624 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:60150

Description

Color-Keyed® one hole lug is a compression connector for copper/aluminium conductors. Made of high-conductivity wrought copper with electro-tin plate. 1/2 inch bolt is used and the lug is used for 90 °C, 600 V to 35 kV applications.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type Long Barrel
Conductor Size 4/0 AWG Number of Holes 1
Stud Size 1/2 in Barrel Length Long
Color Code White Material Aluminum
Voltage Rating 35000 V Barrel Type Long, Straight
Finish Tin Plated Standards UL File Number E9809
UPC 786210601502

Packages

1 - UNIT - 1 5 - UNIT = 5 50 - UNIT = 50 4800 - UNIT - 4800
This website uses cookies to ensure you get the best experience on our website. Read more
Ok