Abbotsford
tab60178

ABB 60178 Color-Keyed® Aluminum One-Hole Lug - Straight Long Barrel, Yellow 115H

Price $200.5822 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:60178

Description

Color-Keyed® one hole lug is a compression connector for copper/aluminium conductors. Made of high-conductivity wrought copper with electro-tin plate. 5/8 inch bolt is used and the lug is used for 90 °C, 600 V to 35 kV applications.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type Long Barrel
Conductor Size 750 kcmil Number of Holes 1
Stud Size 5/8 in Barrel Length Long
Color Code Yellow Material Aluminum
Voltage Rating 35000 V Barrel Type Long, Straight
Finish Tin Plated Standards UL File Number E9809
UPC 786210601786

Packages

1 - UNIT - 1 10 - UNIT = 10 540 - UNIT = 540
This website uses cookies to ensure you get the best experience on our website. Read more
Ok