×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tab60271

ABB 60271 Color-Keyed® Aluminum Two-Hole Lug - Straight Long Barrel, Pink 99H

Price $301.5194 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:60271

Description

COLOR-KEYED® Compression lug for aluminium/copper code conductors. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type Long Barrel
Conductor Size 500 kcmil Copper Number of Holes 2
Stud Size 3/8 in Barrel Length Long
Color Code Pink Material Aluminum
Voltage Rating 35000 V Barrel Type Long, Straight
Finish Tin Plated Standards UL E9809 Listed
UPC 786210602714

Packages

1 - UNIT - 1 2 - UNIT = 2 20 - UNIT = 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok