HUBBELL 1/0 AWG, 5/16 inch Stud Burndy Copper Compression lug, 1 Hole w/o Inspection Window, Long Barrel, Tin Plated
Description
Copper Compression lug, 1 Hole w/o Inspection Window, 1/0 AWG, 5/16" Stud, Long Barrel, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug | Type | YA, Uninsulated |
Conductor Size | 1/0 AWG | Number of Holes | 1 |
Stud Size | 5/16 in | Overall Length | 2.48 in |
Color Code | Pink | Material | Copper |
Voltage Rating | 600 - 35000 V | Barrel Type | Long, Straight |
Finish | Tin Plated | Temperature Rating | 90 °C |
For Use With | Code Conductor | Standards | UL Listed, CSA Certified, RoHS Compliant |
Application | For Code Conductor | UPC | 781810502150 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |