Abbotsford
burya26n

HUBBELL 2/0 AWG, 1/2 inch Stud, Burndy Copper Compression Lug, 1 Hole w/o Inspection Window, Long Barrel, Tin Plated

Price $19.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YA26N

Description

Copper Compression lug, 1 Hole w/o Inspection Window, 2/0 AWG, 1/2" Stud, Long Barrel, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug Type YA, Uninsulated
Conductor Size 2/0 AWG Number of Holes 1
Stud Size 1/2 in Overall Length 3.21 in
Color Code Black Material Copper
Voltage Rating 600 - 35000 V Barrel Type Long, Straight
Finish Tin Plated Temperature Rating 90 °C
For Use With Code Conductor Standards UL Listed, CSA Certified, RoHS Compliant, NEMA Rated
Application For Code Conductor UPC 781810018897

Packages

1 - UNIT - 1 5 - UNIT - 5 150 - UNIT - 150
This website uses cookies to ensure you get the best experience on our website. Read more
Ok