×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
burya31

HUBBELL 1/2 inch 350kcmil Burndy Hylug One Hole Copper Compression Lug Long Barrel, Tin Plated

Price $62.16 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YA31

Description

Copper Compression Lug, 1 Hole w/o Inspection Window, 350 kcmil, 1/2" Stud, Long Barrel, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug Type Straight, Non-Insulated
Conductor Size 350 kcmil, 185 mm² for Class 2 Conductor Number of Holes 1
Stud Size 0.5 in Overall Length 3.73 in
Color Code Red Material Copper
Voltage Rating 35000 V Barrel Type Long
Terminal Connection Slender Flange Finish Tin Plated
Standards UL Listed At 90 °C, 600 V - 35 kV, CSA Certified, RoHS Compliant Application Code Conductor
UPC 781810504956

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok