×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
buryal25t38

HUBBELL YAL25T38 3/8 inch 1/0 AWG Burndy Type YA-L 1-Hole Hylug Copper Compression Lug Short Barrel - Tin Plated

Price $13.13 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YAL25T38

Description

Copper HYLUGTM , Single Hole w/ Inspection Window, 1/0 AWG, 3/8" Stud,12 index,Pink, Short Barrel,Electro- Tin Plated

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug with Sight Hole Type Compression Lug
Conductor Size 1/0 AWG Number of Holes 1
Stud Size 3/8 in Color Code Pink
Material Copper Voltage Rating 35000 V
Barrel Type Straight Finish Tin Plated
UPC 781810416945

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok