Abbotsford
buryal4ct516

HUBBELL 5/16 inch #4 AWG Burndy Type YA-L 1-Hole Hylug Copper Compression Lug Short Barrel-Tin Plated

Price $8.53 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YAL4CT516

Description

Burndy Canada YAL4CT516 Hylug Terminal Lug, Compression, Cable Size 4 AWG, 5/16 IN Stud, 1 Hole, 35 KV, Tin Plated Copper, Gray, 1.92 IN Length, Barrel Type 0.73 IN Length Chamfered Standard Barrel, Pad/Tongue Dimensions 0.58 IN Width X 0.08 IN Thickness, Standard Straight Tongue, Die Index 8, UL468A-468B, CSA Certified, ROHS Compliant

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Terminal Lug with Sight Hole Type Compression Terminal Lug
Conductor Size 4 AWG Number of Holes 1
Stud Size 5/16 in Color Code Gray
Material Copper Voltage Rating 35000 V
Barrel Type Straight Finish Tin Plated
UPC 781810417546

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok