Abbotsford
buryal8ct14

HUBBELL 1/4 inch #8 AWG Burndy Type YA-L 1-Hole Hylug Copper Compression Lug Short Barrel-Tin Plated

Price $3.47 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YAL8CT14
Documents Documents

Description

Compression lug with uninsulated copper terminal. One hole with inspection window, straight standard tongue. Chamfered short barrel. Electro-tin plated, copper lug.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Terminal Lug with Sight Hole Type Compression Terminal Lug
Conductor Size 8 AWG Number of Holes 1
Stud Size 1/4 in Color Code Red
Material Copper Voltage Rating 35000 V
Barrel Type Straight Finish Tin Plated
UPC 781810417645

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok