ABB 54922BEBS Color-Keyed® Copper One-Hole Lug - Straight Long Belled End Barrel, Black 106
Description
Long barrel bell shaped copper lug.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Bell Shape End |
Number of Holes | 1 | Stud Size | 1/2 in |
Barrel Length | Long | Color Code | Black |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Long, Straight | Die Code | 106 |
Finish | Tin Plated | Standards | UL File Number E9809 |
UPC | 786210874425 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 | 10 - UNIT = 10 |