Abbotsford
tab54933be

ABB 54933BE Color-Keyed® Copper One-Hole Lug - Straight Long Barrel, Brown 33

Price $15.2252 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54933BE

Description

Color-Keyed® one hole lug with long barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. #10 size bolt is used and the lug is used for 600 V to 35 kV applications.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type Long Barrel
Conductor Size 2 AWG Number of Holes 1
Stud Size #10 Barrel Length Long
Color Code Brown Material Copper
Voltage Rating 35000 V Barrel Type Long, Straight
Die Code 33 Finish Tin Plated
Standards UL File Number E9809 UPC 786210190259

Packages

1 - UNIT - 1 10 - UNIT = 10 50 - UNIT = 50 1800 - UNIT = 18000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok