Abbotsford
tab54165tb

ABB 54165-TB Color-Keyed® Copper One-Hole Lug - Straight Standard Barrel, Orange 50

Price $15.7893 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54165-TB

Description

Color-Keyed® one hole lug with standard barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 1/2 inch bolt is used and the lug is used for 600 V to 35 kV applications.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug with Sight Hole Type Standard Barrel
Conductor Size 3/0 AWG Number of Holes 1
Stud Size 1/2 in Color Code Orange
Material Copper Voltage Rating 35000 V
Barrel Type Standard, Straight Finish Tin Plated
Standards UL File Number E9809 UPC 786210541655

Packages

1 - UNIT - 1 10 - UNIT = 10 100 - UNIT = 100 2520 - UNIT = 25200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok