Abbotsford
burya31a3

HUBBELL 1/2 inch 2-Hole 350 kcmil Aluminum Compression Lug

Price $80.27 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YA31A3

Description

Aluminum Compression Lug, 2 Hole w/o Inspection Window, 350 kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name 2-Hole Compression Lug Type YA-E
Conductor Size 350 kcmil Number of Holes 2
Stud Size 1/2 in Overall Length 6.07 in
Color Code Brown Material Aluminum
Voltage Rating 35000 V Barrel Type Standard
Tongue Type Standard Die Code 299
Strip Length 2-1/8 in Stud Hole Spacing 1-3/4 in
Finish Electro Tin Plated Temperature Rating 194 °C
Standards UL Listed, CSA Certified Application For Aluminum and Copper Conductors
UPC 781810755808

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok