×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tab256306951158

ABB 3/8 inch #6 AWG Color-Keyed Two Hole Compression Lug Long Barrel, Blue

Price $11.4419 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:256-30695-1158

Description

Color-Keyed® two hole lug with long barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 3/8 inch bolt is used and the lug is used for 600 V to 35 kV applications.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type Long Barrel
Conductor Size 6 AWG Number of Holes 2
Stud Size 3/8 in Color Code Blue
Material Copper Voltage Rating 35000 V
Barrel Type Long, Straight Die Code 24
Finish Tin Plated Standards UL File Number E9809
UPC 786210073866

Packages

1 - UNIT - 1 50 - UNIT = 50 500 - UNIT = 500 7200 - UNIT = 72000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok