×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tab54857be

ABB 54857BE Color-Keyed® Copper Two-Hole Lug - Straight Long Barrel, Green 37

Price $18.6308 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54857BE

Description

Color-Keyed® two hole lug with long barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 1/2 inch bolt is used and the lug is used for 600 V to 35 kV applications.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type Long Barrel
Conductor Size 1 AWG Number of Holes 2
Stud Size 1/2 in Barrel Length Long
Color Code Green Material Copper
Voltage Rating 35000 V Barrel Type Long, Straight
Die Code 37 Finish Tin Plated
Standards UL File Number E9809 UPC 786210199832

Packages

1 - UNIT - 1 10 - UNIT = 10 50 - UNIT = 50 4800 - UNIT - 4800
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok