ABB 54868BE Color-Keyed® Copper Two-Hole Lug - Straight Long Barrel, Yellow 62
Description
Color-Keyed® two hole lug with long barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 1/2 inch bolt is used and the lug is used for 600 V to 35 kV applications.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Long Barrel |
Conductor Size | 250 kcmil | Number of Holes | 2 |
Stud Size | 1/2 in | Barrel Length | Long |
Color Code | Yellow | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Long, Straight |
Die Code | 62 | Finish | Tin Plated |
Standards | UL File Number E9809 | UPC | 786210898056 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 | 6000 - UNIT - 6000 |