×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tablcn99

ABB LCN99 Blackburn® Type LCN Copper Two-Hole Lug-Straight Long Barrel

Price $320.1607 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:LCN99

Description

The blackburn LCN series copper lugs 2 hole long barrel are • For use with copper conductors: AWG stranded, flexible cable, weldingcable and portable cord• Specially designed for industrial and building applications• Made of high conductivity seamless copper tubing• Tin plated for corrosion resistance• Specially chamfered barrel for ease of installation• Colour coded for matching die identification• Can be used for medium voltage application up to 35 kV providedproper insulation techniques are used• CSA Certified and U.L. Listed for AWG conductors when installed withBlackburn, Burndy, T&B or Anderson tools, as specified by CSA• Comply with Subpart 111.60-17 of Federal Register’s Coast GuardElectrical Engineering Rules and RegulationsLong Barrel Connectors• Ideal for industrial, oil rig, mining, welding and transportation electricaltermination applications• Heavy duty design which permits additional crimp for added mechanicalstrength

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Compression Lug Type Long Barrel
Conductor Size 1000 kcmil Number of Holes 2
Stud Size 1/2 in Barrel Length 2-7/8 in
Tongue Size 3 in L x 2-1/4 in W x 9/32 in T Overall Length 6-19/32 in
Material Copper Voltage Rating 35000 V
Barrel Type Long, Straight Stud Hole Spacing 1-3/4 in
Finish Tin Plated For Use With Copper Conductor
Standards UL E9809 Listed UPC 783786133574

Packages

1 - UNIT - 1 3 - UNIT = 3 30 - UNIT = 30 720 - UNIT = 720
This website uses cookies to ensure you get the best experience on our website. Read more
Ok