×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tab54828

ABB 54828 Color-Keyed® Copper Two-Way Splice - Long Barrel, N/A 125

Price $232.6382 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54828

Description

COLOR-KEYED® Compression connector, long barrel, two-way splice provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. For 600 Volts to 35kV applications.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Splice Connector Type 2-Way
Conductor Size 1000 kcmil Material Copper
Connector Type Parallel Voltage Rating Up to 35 kV
Finish Tin Plated Standards UL E9809 Listed
UPC 786210548289

Packages

1 - UNIT - 1 3 - UNIT = (3) 30 - UNIT = 30
This website uses cookies to ensure you get the best experience on our website. Read more
Ok