Abbotsford
burycs25

BURNDY YCS25 1/0 Cooper Loop HYSPLICE Connector

Price $76.17 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YCS25

Description

CU loop splice connector designed to withstand jumper loop tensile and vibration stresses up to 60 percentage RBS, -3/8 IN L.Features: Loop HYSPLICE Connector Designed To Withstand Jumper Loop Tensile And Vibration Stresses, Made Of Pure Copper Tubing, Installed With Standard HYSPLICE Tools And Dies, Die Index: 165 Element A, Tools, Die Set Catalog Number, And (number Of Crimps): MD6, MD7 Tool, W165 Die, (3), Y750, Y35 Tool, U165 Die, (3), Y45 Tool, U165 Die With PT-6515 Adapter, (3), Y46 Tool, U165 Die With PUADP-1 Adapter, (3), Conductor Type: Copper

Specifications

Brand Name Burndy Sub Brand Hysplice™
Item Name Jumper Sleeve Conductor Size 1/0 AWG
Finish Unplated Standards RoHS Compliant
Application For Copper Conductors

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok