Abbotsford
ilspik44

ILSCO CANADA 5-6-4 inch Insulated Aluminum Service Entrance Sleeve

Price $4.2142 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ILSCO CANADA
Manufacturer #:PIK-44

Description

Nylon insulated aluminum compression sleeve. Dual rated, color coded end caps. Rated for 600 volts. Provides protection against moisture, extended shelf life and crimpability at sub-zero temperatures. For aluminum to copper or aluminum to aluminum. . Provides for ease of wire size identification (conforms to industry standards) and also prevents dirt and other contaminants from entering the connector prior to use. Holds connector insert in place during installation . Ensures reliability.

Specifications

Brand Name Ilsco Item Name Pre-Insulated Compression Sleeve
Conductor Type ACSR, Aluminum and Copper Conductor Size 6-6/1 AWG ACSR, 5-6 AWG Stranded, 4 AWG Solid Aluminum or Copper (End A), 6-6/1 AWG, 7/1 AWG ACSR, 5-6 AWG Stranded, 4 AWG Solid Aluminum or Copper (End B)
Die Code 5/8 or BG Length 2-7/8 in
Material Aluminum Voltage Rating 600 V
Color Blue Includes Anchoring Ring
Application Use in Service Entrance Applications UPC 783669732108

Packages

50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok