Abbotsford
tabbtc0208

ABB BTC0208 8 Str. - 2 Str. Blackburn® Type BTC - Copper Single-Conductor

Price $8.5114 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BTC0208

Description

Blackburn® Copper mechanical connector, Type BTC - copper single conductor, One-hole mount.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Mechanical Lug Type Copper Connectors
Conductor Type Copper Conductor Size 2-8 AWG Stranded
Number of Bolt Holes 1 Material Copper
Number of Conductors 1 Standards UL File Number E9809
UPC 783786611300

Packages

1 - UNIT - 1 10 - UNIT = 10 100 - UNIT = 100 8000 - UNIT = 8000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok