ABB BTC0614 14AWG - 6 Str. Blackburn® Type BTC - Copper Single-Conductor, One Hole Mount
Description
Blackburn® Copper mechanical connector, Type BTC - copper single conductor, One-hole mount.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Mechanical Lug | Type | Copper Connectors |
Conductor Type | Copper | Conductor Size | 6 AWG Stranded - 14 AWG |
Number of Bolt Holes | 1 | Material | Copper |
Number of Conductors | 1 | Standards | UL File Number E9809 |
UPC | 783786611317 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 | 2160 - UNIT = 21600 |