ABB BTC5011 1/0str. - 500kcmil Blackburn® Type BTC - Copper Single-Conductor, One Hole Mount
Description
Blackburn® Copper mechanical connector, Type BTC - copper single conductor, One-hole mount.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Mechanical Connector | Type | Copper Connectors |
Conductor Size | 1/0 AWG Stranded - 500 kcmil | Number of Bolt Holes | 1 |
Material | Copper | Series | BTC |
Number of Conductors | 1 | Bolt Size | 13/32 in |
Tongue Size | 1-1/2 in W x 3/16 in T | Tongue Type | Offset |
Finish | Tin Plated | Dimensions | 4-1/4 in L x 2-21/32 in H |
Standards | UL E9809, CSA Certified | UPC | 783786611379 |
Packages
1 - UNIT - 1 | 3 - UNIT = 3 | 30 - UNIT = 30 | 120 - UNIT = 120 |