Abbotsford
tabstc0414

ABB STC0414 14-4AWG Type STC Copper Single-Conductor One Hole Mount

Price $18.0214 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:STC0414

Description

Type STC — Copper Single Conductor, One-Hole Mount (Straight Tang).PRODUCT FEATURES:- Uniquely designed pressure bar and notched v-bottom collar provide a vise-like grip between conductor and terminal- CSA Certified and UL Listed for copper conductors- Made of electrolytic seamless coppers- Screws are zinc plated steel

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Mechanical Lug Type Copper Connectors
Conductor Type Stranded Copper Conductor Size 14-4 AWG Stranded
Number of Bolt Holes 1 Material Copper
Number of Conductors 1 Tongue Size 1/2 in W
Tongue Type Straight Mounting Hole Size 17/64 in
Finish Tin Plated Dimensions 1-1/4 in L
Standards UL E9809 Listed, CSA Certified UPC 783786134229

Packages

1 - UNIT - 1 10 - UNIT = 10 180 - UNIT = 180 540 - UNIT = 540
This website uses cookies to ensure you get the best experience on our website. Read more
Ok