Abbotsford
ilspbtd24

ILSCO CANADA PBTD-2-4 Nimbus® Multi-Tap Connector Two Side 2 Ports 14-10 AWG Solid, 14-14 AWG Stranded Aluminum, Plastisol Insulation

Price $51.02 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ILSCO CANADA
Manufacturer #:PBTD-2-4

Description

Nimbus Insulated Multi-Tap Connector, Dual Sided Entry, Mechanical connection, Dual Rated, Aluminum material, Tin plated connector, UL 486A/B Listed, C22.2 No. 65-03, Copper/Aluminum Primary Conductor 4 Str - 14 Str and 10 Sol - 14 Sol, Contains DE-OX®, 2 conductors, 2 ports/wireways, Plastisol insulation, Drive Type Main 1/8 Internal Hex, rated for 600 V, primary color Black, 1 poles,

Specifications

Brand Name Ilsco Sub Brand Nimbus®
Item Name Multi-Tap Connector Type Two Side
Voltage Rating 600 V Number of Ports 2
Number of Conductors 2 Conductor Size 14-10 AWG Solid, 14-14 AWG Stranded
Material Aluminum, Plastisol Insulation Color/Finish Black/Tin Plated
Conductor Type Aluminum/Copper Connection Type Mechanical
Temperature Rating 90 °C Standards CSA File Number LR-29601, UL 453G, 486A/B File Number E6207, UL/cULus Listed
Application Insulated Multi-Tap Connector, Dual Sided Entry UPC 783669077100

Packages

12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok