Abbotsford
tabcsr350

ABB ELECTRIFICATION CANADA INC CSR 350 CABLEBLOCK MULTI 1WAY350-6OUT

Price $122.9804 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CSR 350

Description

Aluminum Multi-Tap Encapsulated Splice One-Way Configuration, 2 Outlets, Wire Range 350 kcmil-6 Str, Length 4.56 Inches, Width 1.37 Inches, Height 2.12 Inches, Hex Size 5/16 Inch, Clear Insulation

Specifications

Brand Name Thomas & Betts Sub Brand Homac®
Item Name Encapsulated Multi-Tap Connector Type 1-Way, 2-Outlet, Insulated
Voltage Rating 600 V Conductor Size 350 kcmil - 6 AWG
Material Aluminum, PVC Insulation Color/Finish Clear
Stud Size 5/16 in Dimensions 4.56 in L x 1.37 in W x 2.12 in H
Standards UL E9809 Listed UPC 783786715329

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok