×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabamts20143

ABB ELECTRIFICATION CANADA INC AMTS20143 Blackburn® Multi-Tap Connector Same Side, Ultraviolet Resistant, Insulated 3 Ports 14-2/0 AWG Aluminum, PVC Insulation

Price $58.4071 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AMTS20143

Description

AMT 3 Multi-Port Same Side PVC Connector, Ultraviolet Resistant, Wire Range 2/0-14 Str, Length 2.35 Inches, Width 1.50 Inches, Height 1.63 Inches, Hex Size 3/16 Inch, Black Insulation

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Multi-Tap Connector Type Same Side, Ultraviolet Resistant, Insulated
Voltage Rating 600 V Number of Ports 3
Conductor Size 14-2/0 AWG Material Aluminum, PVC Insulation
Color/Finish Black Series/Model AMT
Conductor Type Stranded Dimensions 2.35 in L x 1-1/2 in W x 1.63 in H
Mounting Screw Mount Temperature Rating 90 °C
Standards UL File Number E9809 Application For Commercial and Industrial use
UPC 075114311731

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok